![445MT15AFPUR](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NjE2MzF8aW1hZ2UvanBlZ3xhRGMxTDJoaU9DOHhNRE14TkRRME5qYzJOakV4TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6VXhOWGcxTVRVdWFuQm58NDMyNjUwZjFhNDAwYWQ4OGZiYWE2NzJiZWRlYTIxM2Q0ZDc2YzBhODZkMjQzZDE1MTEyYzBlNDhmMDI1N2NkNg)
445MT15AFPUR
445MT15AFPUR ; POR PUL 5MT15A44 SB 5/16 A
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 44 Teeth; 20.65MM Face Width; Rough Bore; 68.885MM Outside Diameter; 70.028MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
445MT15AFPUR
BDI #
925836
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: