445MT25AF-F1.500
445MT25AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 44 Teeth; 30.963MM Face Width; Finished Bore; 68.885MM Outside Diameter; 70.028MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
445MT25AF-F1.500
BDI #
925847
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: