448MT20CF-2012
448MT20CF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 44 Teeth; 28.575MM Face Width; Bushed; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
448MT20CF-2012
BDI #
925904
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: