448MT30AF-F1.250
448MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 44 Teeth; 38.1MM Face Width; Finished Bore; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
448MT30AF-F1.250
BDI #
925911
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: