Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

448MT50AF-L58F1L

448MT50AF-L58F1L

448MT50AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 44 Teeth; 60.325MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

448MT50AF-L58F1L

BDI #

925970

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223737580
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
44
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
9.7
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 44 Teeth; 60.325MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter