Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

718MG36AF-2517

4814MG37AF-3020

4814MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 48 Teeth; 44.196MM Face Width; Bushed; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

4814MG37AF-3020

BDI #

922789

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102708
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
22
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 48 Teeth; 44.196MM Face Width; Bushed; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.31 Inch | 211.074 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Bore
0 Inch | 0 Millimeter