Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4814MT40AF-L510F1H

4814MT40AF-L510F1H

4814MT40AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 48 Teeth; 53.975MM Face Width; Locking Sleeve; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

4814MT40AF-L510F1H

BDI #

926073

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223747565
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
48
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
32
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 48 Teeth; 53.975MM Face Width; Locking Sleeve; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter