488MT20CF-2012
488MT20CF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 48 Teeth; 28.575MM Face Width; Bushed; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
488MT20CF-2012
BDI #
926263
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: