![5014MT85AF-F2.375](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NzA3NDd8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRE14TkRRME5qSTBNVGd5TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk5URTFlRFV4TlM1cWNHY3wwZWViNTdiMTE2NjcwZmQyZDI0Yjk0ZGNiMzA4OGIzYjIwYmFlMmE5ZDhjYjVkODRmYTZmMTY2OWExNDc3ZjQz)
5014MT85AF-F2.375
5014MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 60.325MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 50 Teeth; 101.6MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
5014MT85AF-F2.375
BDI #
926500
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: