![50L050BF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUxNjB8aW1hZ2UvanBlZ3xhREl6TDJoa055OHhNRE14TkRRME56azBOVGMxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZOVEUxZURVeE5TNXFjR2N8ZDJmMDc2OWJjMzAxMGRmMGRiNjRmNDBiOThlMTZkZWU0MjMzZGRiZmMxOTA4YWYyYzVkNzY2MzFhNjJhOGU2Zg)
50L050BF
50L050BF ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 50 Teeth; 0.772" Face Width; Rough Bore; 5-15/16" Outside Diameter; 5-31/32" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
50L050BF
BDI #
921886
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: