Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3014MG37AF-2517

538MG36AF-2012

538MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 53 Teeth; 40.132MM Face Width; Bushed; 133.375MM Outside Diameter; 134.976MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

538MG36AF-2012

BDI #

922812

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223100629
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
53
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
5.5
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 53 Teeth; 40.132MM Face Width; Bushed; 133.375MM Outside Diameter; 134.976MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.67 Inch | 144.018 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.314 Inch | 134.976 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
5.251 Inch | 133.375 Millimeter