5614MT55AF-3020
5614MT55AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 56 Teeth; 69.85MM Face Width; Bushed; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
5614MT55AF-3020
BDI #
926561
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: