![448MT85AF-F2.250](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NzA3NDd8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRE14TkRRME5qSTBNVGd5TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk5URTFlRFV4TlM1cWNHY3wwZWViNTdiMTE2NjcwZmQyZDI0Yjk0ZGNiMzA4OGIzYjIwYmFlMmE5ZDhjYjVkODRmYTZmMTY2OWExNDc3ZjQz)
5614MT55AF-F1.625
5614MT55AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 56 Teeth; 69.85MM Face Width; Finished Bore; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
5614MT55AF-F1.625
BDI #
926568
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: