5614MT85AFPUR
5614MT85AFPUR ; POR PUL 14MT85A56 SB 1 1/4 A
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 56 Teeth; 101.6MM Face Width; Rough Bore; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
5614MT85AFPUR
BDI #
926590
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: