Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5614MG68AF-3525

568MG36AF-2012

568MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 56 Teeth; 40.132MM Face Width; Bushed; 140.995MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

568MG36AF-2012

BDI #

922821

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223100636
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
6.5
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 56 Teeth; 40.132MM Face Width; Bushed; 140.995MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
5.98 Inch | 151.892 Millimeter
Outside Diameter
5.551 Inch | 140.995 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter