568MT20AF-SDS
568MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 56 Teeth; 28.575MM Face Width; Bushed; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore
Part #
568MT20AF-SDS
BDI #
926631
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: