![568MT30AF-F2.000](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8NzA3NDd8aW1hZ2UvanBlZ3xhREk0TDJoaE55OHhNRE14TkRRME5qSTBNVGd5TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk5URTFlRFV4TlM1cWNHY3wwZWViNTdiMTE2NjcwZmQyZDI0Yjk0ZGNiMzA4OGIzYjIwYmFlMmE5ZDhjYjVkODRmYTZmMTY2OWExNDc3ZjQz)
568MT30AF-F2.000
568MT30AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Finished Bore; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
568MT30AF-F2.000
BDI #
926645
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: