Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

305MT15AF-L13SH

568MT30AF-L48S1D

568MT30AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Locking Sleeve; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

568MT30AF-L48S1D

BDI #

926655

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223733544
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
56
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
10
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 56 Teeth; 38.1MM Face Width; Locking Sleeve; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
5.56 Inch | 141.224 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Belt Width
1.181 Inch | 30 Millimeter