![568MT50AF-2517](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-515x515.jpg?context=bWFzdGVyfHJvb3R8NjAxNjB8aW1hZ2UvanBlZ3xhRGc1TDJoa1pDOHhNRE14TkRRME56YzRNVGt4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk5URTFlRFV4TlM1cWNHY3xjYWJiYmQxOGJhZjU2MTIwYjVlN2I1Mzg2ZWY4YjhjMTQ1Y2RhNDUyZGUwZDVmNjBjMGRlNDBiMzA3ZDQyYmY4)
568MT50AF-2517
568MT50AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 56 Teeth; 60.325MM Face Width; Bushed; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
568MT50AF-2517
BDI #
926673
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: