568MT85AF-SK
568MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 56 Teeth; 95.25MM Face Width; Bushed; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
568MT85AF-SK
BDI #
926752
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: