6014MT115AF-F
6014MT115AF F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 60 Teeth; 133.35MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
6014MT115AF-F
BDI #
926754
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: