Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

605MT15AF-L33SR

605MT15AF-L33SR

605MT15AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 20.65MM Face Width; Locking Sleeve; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

605MT15AF-L33SR

BDI #

926847

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223722746
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
60
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.5
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 60 Teeth; 20.65MM Face Width; Locking Sleeve; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter