Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

265MT25AF-L13SJ

648MT50AF-L66S2C

648MT50AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.325MM Face Width; Locking Sleeve; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

648MT50AF-L66S2C

BDI #

927056

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223738792
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
64
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
21
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.325MM Face Width; Locking Sleeve; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
6.362 Inch | 161.595 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter