Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

678MG62AF-3020

678MG62AF-3020

678MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 67 Teeth; 66.802MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

678MG62AF-3020

BDI #

922849

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102005
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
12
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 67 Teeth; 66.802MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.09 Inch | 180.086 Millimeter
Pitch Diameter
6.717 Inch | 170.612 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
6.654 Inch | 169.012 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter