![72L100A](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-NFL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzMzMDF8aW1hZ2UvanBlZ3xhRGxsTDJobVl5OHhNRE14TkRRME1qTTBNalF6TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsODFNVFY0TlRFMUxtcHdad3xlNzA4OWNlY2Y0OWYyZWFmMDdiZWFmNmE5NDk2NWNjMmVhNzM0YWQ0YzA0ZDE5N2QwYmE3NTgwYjIyMTdkN2Jl)
72L100A
72L100A ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 72 Teeth; 1.272" Face Width; Rough Bore; 8.564" Outside Diameter; 8-19/32" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
72L100A
BDI #
921909
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: