![808MT20A-SDS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-WEB-NFL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8NTkzMDZ8aW1hZ2UvanBlZ3xhRGd4TDJobFlpOHhNRE14TkRRME56TTFOVGt6TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFGRVh6VXhOWGcxTVRVdWFuQm58M2EzN2UzNDBkY2YwNTY1NTQ2YjZkZDgzZThjMWIyNzEyMWI3N2E0ZDI1ZTJkOTE3MGI1NTcxNDBhZTIyMDA0OA)
808MT20A-SDS
808MT20A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.575MM Face Width; Bushed; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore
Part #
808MT20A-SDS
BDI #
927487
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: