![808MT20A-F0.750](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM0MDd8aW1hZ2UvanBlZ3xhRE00TDJobU5pOHhNRE14TkRRME1qVXdOakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6VXhOWGcxTVRVdWFuQm58MjUxMmQ2OGUxOWZhYzUyZjFiMTFhMDRmNGM1NmY4YjkwODU5NzViZmI0YjYzMTAxNzMzNDkzYTY1NzAxYzI2NQ)
808MT85A-F1.125
808MT85A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 28.575MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
808MT85A-F1.125
BDI #
927531
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: