Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-32S-20-2012

8MX-26S-12-1108

8MX-26S-12-1108 SYNCH SPROCKET

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 26 Teeth; 21.59MM Face Width; Bushed; 73.8MM Flange OD; 64.618MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

8MX-26S-12-1108

BDI #

20508471

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
26111800
EAN
0782476697914
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481877
Weight / LBS
0.6
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 26 Teeth; 21.59MM Face Width; Bushed; 73.8MM Flange OD; 64.618MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.906 Inch | 73.8 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Outside Diameter
2.544 Inch | 64.618 Millimeter
Belt Width
0.472 Inch | 12 Millimeter