Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-35S-21-1610

8MX-35S-21-1610

8MX-35S-21-1610 SYNCH SPROCKET

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 35 Teeth; 30.48MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

8MX-35S-21-1610

BDI #

20508569

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
26111800
EAN
0782476698317
Belt Pitch
8 MM
Belt Style
8MX-21
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481926
Weight / LBS
1.6
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 35 Teeth; 30.48MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.446 Inch | 87.528 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.805 Inch | 96.647 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter