Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-35S-21-1610

8MX-39S-12-1610

8MX-39S-12-1610 SYNCH SPROCKET

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 39 Teeth; 21.59MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

8MX-39S-12-1610

BDI #

20508497

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
UNSPSC
26111800
EAN
0782476698041
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481890
Weight / LBS
1.9
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 39 Teeth; 21.59MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.847 Inch | 97.714 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Pitch Diameter
3.91 Inch | 99.314 Millimeter