Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P22-8M-30-1108 HT250

8MX-67S-62-3020

8MX-67S-62-3020 SYNCH SPROCKET

Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 67 Teeth; 73.914MM Face Width; Bushed; 174.625MM Flange OD; 169.012MM OD; 170.612MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

8MX-67S-62-3020

BDI #

20508731

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
UNSPSC
26111800
EAN
0782476698713
Belt Pitch
8 MM
Belt Style
8MX-62
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
482008
Weight / LBS
11
Long Description
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 67 Teeth; 73.914MM Face Width; Bushed; 174.625MM Flange OD; 169.012MM OD; 170.612MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
6.717 Inch | 170.612 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
6.654 Inch | 169.012 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.875 Inch | 174.625 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter