Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-90S-12-2012

8MX-90S-12-2012

8MX-90S-12-2012 SYNCH SPROCKET

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 90 Teeth; 21.59MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

8MX-90S-12-2012

BDI #

20508527

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.255
UNSPSC
26111800
EAN
0782476698188
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481905
Weight / LBS
9.4
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 90 Teeth; 21.59MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter