Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX36S21-1610

8MX27S12-1108

8MX27S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756345

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 27 Teeth; 16.002MM Face Width; Bushed; 67.158MM Outside Diameter; 68.758MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

8MX27S12-1108

BDI #

24302516

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
26111812
EAN
0070964066589
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.9
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 27 Teeth; 16.002MM Face Width; Bushed; 67.158MM Outside Diameter; 68.758MM Pitch Diameter; Yes Keyway; 14 To 24MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
2.644 Inch | 67.158 Millimeter
Face Width
0.63 Inch | 16.002 Millimeter
Flange Outside Diameter
3.207 Inch | 81.458 Millimeter
Pitch Diameter
2.707 Inch | 68.758 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter