Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX45S62-2012

8MX45S62-2012

8MX45S62-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756510

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.675MM Face Width; Bushed; 112.979MM Outside Diameter; 114.59MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

8MX45S62-2012

BDI #

24302616

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.948
UNSPSC
26111812
EAN
0070964067487
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
6.5
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.675MM Face Width; Bushed; 112.979MM Outside Diameter; 114.59MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
2.441 Inch | 62 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Outside Diameter
4.448 Inch | 112.979 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter