![9014MT55A-F1.500](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzM0MDd8aW1hZ2UvanBlZ3xhRE00TDJobU5pOHhNRE14TkRRME1qVXdOakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6VXhOWGcxTVRVdWFuQm58MjUxMmQ2OGUxOWZhYzUyZjFiMTFhMDRmNGM1NmY4YjkwODU5NzViZmI0YjYzMTAxNzMzNDkzYTY1NzAxYzI2NQ)
9014MT55A-F1.500
9014MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Finished Bore; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
9014MT55A-F1.500
BDI #
927582
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: