9014MT85A-F1.750
9014MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 44.45MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Finished Bore; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
9014MT85A-F1.750
BDI #
927598
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: