Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

908MG12B-2012

908MG12B-2012

908MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 90 Teeth; 22.225MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

908MG12B-2012

BDI #

922881

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223098650
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
8
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 90 Teeth; 22.225MM Face Width; Bushed; 227.584MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
0.472 Inch | 12 Millimeter