![96H300B](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI2MTN8aW1hZ2UvanBlZ3xhRGd4TDJobVppOHhNRE14TkRRek5ERTFNRFF6TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYelV4TlhnMU1UVXVhbkJufGI0NGI5ZjQ3MDc4ZWI0NmNlOGEzMjJmMmMyMzY1ZGJkZDc2MjQyYTE5N2NhMTY5YTMzYmY3NTYxYjRlNzIyODU)
96H300B
96H300B ; POR TIMING PULLEY SB 9/8
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 3.386" Face Width; Rough Bore; 15.225" Outside Diameter; 15.279" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
96H300B
BDI #
921926
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: