Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F14MX-29S-37-SK

F14MX-29S-37-SK

F14MX-29S-37 SK FIN FAN SYNCH SPROCKET

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 29 Teeth; 52.324MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

F14MX-29S-37-SK

BDI #

20509153

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.132
UNSPSC
26111800
EAN
0782477086007
Belt Pitch
14 MM
Belt Style
14MX-37
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
482222
Weight / LBS
4.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14MX-37 Belt Style; 29 Teeth; 52.324MM Face Width; Bushed; 146.38MM Flange OD; 126.441MM OD; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter