Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F14MX31S37-SK

F14MX31S37-SK

F14MX31S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755354

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 31 Teeth; 44.196MM Face Width; Bushed; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

F14MX31S37-SK

BDI #

24302752

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
26111812
EAN
0070964158642
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
6
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 31 Teeth; 44.196MM Face Width; Bushed; 135.357MM Outside Diameter; 138.151MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.329 Inch | 135.357 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter
5.439 Inch | 138.151 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
6.114 Inch | 155.296 Millimeter
Belt Width
1.457 Inch | 37 Millimeter