![G-140S-M](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8MzY3MDJ8aW1hZ2UvanBlZ3xhR1ExTDJnMFl5OHhNREF5T0RVeU1EQTNPVE01TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6VXhOWGcxTVRVdWFuQm58MmU1YWNmMDAzMmJhODNkN2U2NjZiYTFlY2I4NmNkZTZmZWJiMjk1OWYwMzA3N2NiOGMwMGU3M2U3NTYwNDJjYw)
G-140S-M
G-140S-M SYNCHRONOUS SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 140 Teeth; 54.508MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
G-140S-M
BDI #
397654
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: