Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P-50S-SLB

P-50S-MPB

P-50S-MPB SYNCHRONOUS SPROCKET

Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 50 Teeth; 65.024MM Face Width; Rough Bore; 125.959MM OD; 127.34MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore

Part #

P-50S-MPB

BDI #

410116

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.9
UNSPSC
26111812
EAN
0037256235542
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
50
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.75
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P-50S-MPB Eagle Pd Sprocket
Manufacturer Internal Number
20160372
Weight / LBS
15.9
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 50 Teeth; 65.024MM Face Width; Rough Bore; 125.959MM OD; 127.34MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
Belt Width
2.52 Inch | 64 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.56 Inch | 65.024 Millimeter
Pitch Diameter
5.013 Inch | 127.34 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.959 Inch | 125.959 Millimeter