Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P-52S-MPB

P-52S-MPB

P-52S-MPB SYNCHRONOUS SPROCKET

Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 52 Teeth; 65.024MM Face Width; Rough Bore; 131.039MM OD; 132.41MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.875" Max Bore

Part #

P-52S-MPB

BDI #

410117

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.531
UNSPSC
26111812
EAN
0037256235559
Belt Pitch
8 MM
Belt Style
8M-64
Number of Teeth
52
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.875
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P-52S-MPB Eagle Pd Sprocket
Manufacturer Internal Number
20160373
Weight / LBS
17.4
Long Description
Synchronous Pulley; 64MM Belt Width; 8 Millimeter Belt Pitch; 8M-64 Belt Style; 52 Teeth; 65.024MM Face Width; Rough Bore; 131.039MM OD; 132.41MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.875" Max Bore
Belt Width
2.52 Inch | 64 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.159 Inch | 131.039 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.56 Inch | 65.024 Millimeter
Pitch Diameter
5.213 Inch | 132.41 Millimeter