Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P112-8M-85-SF HTD

P112-8M-85-SF HTD

P112-8M-85-SF HTD SYNCH SPROCKET ; NON RETURNABLE

Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 112 Teeth; 95.25MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

P112-8M-85-SF HTD

BDI #

254615

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.012
UNSPSC
26111800
EAN
0782475265336
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110771
Weight / LBS
38
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 112 Teeth; 95.25MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter