Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P11214M40-3020

P11214M40-3020

P11214M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755774

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 112 Teeth; 53.975MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

P11214M40-3020

BDI #

24302794

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
25.447
UNSPSC
26111812
EAN
0070964157058
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
64.9
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 112 Teeth; 53.975MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter