Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P192-14M-40-F HTD

P192-14M-40-F HTD

P192-14M-40-F HTD SYNCH SPROCKET ; POR

Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 192 Teeth; 54.102MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P192-14M-40-F HTD

BDI #

254618

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
50.984
UNSPSC
26111800
EAN
0782475317783
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
108
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 192 Teeth; 54.102MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bore
0 Inch | 0 Millimeter