P216-20M-115-N
P216-20M-115-N SPROCKET
115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 216 Teeth; 136.652MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
P216-20M-115-N
BDI #
413621
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: