Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-35S-21-1610

P22-8M-20-1108 HT250

P22-8M-20-1108 HT250 SYNCH SPROCKET

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 22 Teeth; 28.702MM Face Width; Bushed; 65MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

P22-8M-20-1108 HT250

BDI #

255146

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.241
UNSPSC
26111800
EAN
0782475676309
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
112850
Weight / LBS
0.5
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 22 Teeth; 28.702MM Face Width; Bushed; 65MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Outside Diameter
2.152 Inch | 54.661 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
2.559 Inch | 65 Millimeter