Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-36S-62-1610

P22-8M-30/1108 1-3/16-KW BOM

P22-8M-30/1108 1-3/16-KW BOM SYNC SPRKT ; POR

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 22 Teeth; 38.1MM Face Width; Bushed; 65MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

P22-8M-30/1108 1-3/16-KW BOM

BDI #

24732677

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
HT Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.64
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 22 Teeth; 38.1MM Face Width; Bushed; 65MM Flange OD; 54.661MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.152 Inch | 54.661 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
2.559 Inch | 65 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter