Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P26-8M-20-JA HTD

P26-8M-20-JA HTD

P26-8M-20-JA HTD SYNCH SPROCKET

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Bushed; 73.8MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

P26-8M-20-JA HTD

BDI #

254552

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.459
UNSPSC
26111800
EAN
0782475265473
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110702
Weight / LBS
1
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Bushed; 73.8MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.906 Inch | 73.8 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 19 To 22 Millimeter